Cimarron Sports CMW-3232224TP 32 x 32 x 12 ft. No.24 Twisted Poly Batting Cage Net
Mfr # CMW-3232224TP
Zoro # G603681139
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cimarron Sports
- MFR # CMW-3232224TP
- Zoro # G603681139
- UPC # 187286000648
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Perfect your batting swing in your backyard with Cimarron #24 twisted poly batting cage nets. Our nets are made with our premium polymer blend and are constructed of twisted, knotted twine so they can stand up to your hardest hits. Each fiber is also treated with two ultra-durable chemicals so they can withstand harsh sunlight, rough weather, and stay strong for years to come. Our Cimarron #24 batting cage nets come in a variety of sizes and can be paired with the corresponding Cimarron batting cage frame for an all-in-one practice solution. The #24 nets are ideal for young children who enjoy baseball and want to improve their technique at home. For the best values in residential batting cage nets, turn to the Cimarron.
Features- Made with our premium polymer blend for all-weather durability
- Twisted, knotted twine for maximum strength
- 4' wide overlapping entry door
- Three top ropes to minimize sag
- Full rope borders
- UV-treated
- Excellent abrasion resistance
- Doesn't absorb water and won't shrink
- Length: 15
- Width: 11
- Height: 3
- Dimension: 32 x 32 x 12 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 18 Poly Snow Shovel (APM18KDR)
- KOHLER Module Ignition (Cdi Fixed) (20 584 03-S)
- UNGER Water-Fed Window Cleaning System, Blk/Grn (UNLK1)
- KOHLER Pre-Cleaner (32 083 10-S)
- CIMARRON SPORTS CM- 30 x 12 x 10 in. No. 24 Batting Cage Net Only (302024TP)
- CIMARRON SPORTS Cimarron Sports CM-7x642LNF 7 x 6 42 L-Net and Frame (CMW-7x642LNF)
- CIMARRON SPORTS Cimarron Sports CM-55CABKIT 55 ft. Cable Kit (CMW-55CABKIT)
- HEATER Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder (HE302529)
- ACHLA DESIGNS Achla GBS-14 14 Inch Gazing Ball Stand (GBS-14)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- Cimarron Sports Sporting Goods