Shop All General Purpose Relays
Cii
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 4A (Contact),
Mfr # HFW4A1201K00
Zoro # G805930523
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MOSFET Driver Without
- Vibration 20G's, 10 to 2000Hz
- Relay Type Military/Aerospace High Performance
- Coil Power Rating (DC) (mW) 1003
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW4A1201K00
- Zoro # G805930523
- Country of Origin India
- Category General Purpose Relays
Details
MOSFET Driver | Without |
Vibration | 20G's, 10 to 2000Hz |
Relay Type | Military/Aerospace High Performance |
Coil Power Rating (DC) (mW) | 1003 |
Actuating System | DC |
Mounting Type | Printed Circuit Board |
Contact Current Rating (A) | 4 |
Shock | 100G's, 6ms |
Transistor Driver | Without |
Coil Resistance (Ω) | 700 |
Coil Polarity Protection Diode | Without |
Input Voltage (VDC) | 26.5 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Termination Type | PC Pins |
Coil Latching | Without |
Coil Voltage Rating (VDC) | 26.5 |
Operating Temperature Range (°C) | -65 to 125 |
Product Type | Relay |
Coil Suppression Diode | Without |
Coil Magnetic System | Non-Polarized, Monostable |
Enclosure Type | Hermetically Sealed |
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 4A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- Cii Electrical Relays