Shop All General Purpose Relays
Cii
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 2A (Contact),
Mfr # HFW1230K07M
Zoro # G405931166
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type PC Pins
- Coil Polarity Protection Diode Without
- Vibration 30G's, 10 to 3000Hz
- Actuating System DC
- Coil Latching Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW1230K07M
- Zoro # G405931166
- Country of Origin India
- Category General Purpose Relays
Details
Termination Type | PC Pins |
Coil Polarity Protection Diode | Without |
Vibration | 30G's, 10 to 3000Hz |
Actuating System | DC |
Coil Latching | Without |
Product Type | Relay |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Contact Current Rating (A) | 2 |
Input Voltage (VDC) | 26.5 |
Transistor Driver | Without |
MOSFET Driver | Without |
Coil Suppression Diode | Without |
Enclosure Type | Hermetically Sealed |
Coil Voltage Rating (VDC) | 26.5 |
Coil Power Rating (DC) (mW) | 1003 |
Mounting Type | Chassis Mount |
Shock | 100G's, 6ms |
Coil Resistance (Ω) | 700 |
Relay Type | Military/Aerospace High Performance |
Operating Temperature Range (°C) | -65 to 125 |
Coil Magnetic System | Non-Polarized, Monostable |
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 2A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- Cii Electrical Relays