Shop All General Purpose Relays
Cii
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.026A (Coil), 32Vdc (Coil), 684Mw (Coil), 4A (Contact),
Mfr # HFW4A1201D00
Zoro # G905930614
product price: $175.99
/ea
Sold in multiples of 25 for $4,399.75
Free Shipping & Returns
$4,399.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Latching Without
- Relay Type Military/Aerospace High Performance
- Termination Type PC Pins
- Operating Temperature Range (°C) -65 to 125
- Mounting Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW4A1201D00
- Zoro # G905930614
- Country of Origin India
- Category General Purpose Relays
Details
Coil Latching | Without |
Relay Type | Military/Aerospace High Performance |
Termination Type | PC Pins |
Operating Temperature Range (°C) | -65 to 125 |
Mounting Type | Printed Circuit Board |
Enclosure Type | Hermetically Sealed |
Input Voltage (VDC) | 26.5 to 32 |
Coil Power Rating (DC) (mW) | 684 |
Contact Current Rating (A) | 4 |
Coil Polarity Protection Diode | Without |
Actuating System | DC |
Shock | 100G's, 6ms |
Product Type | Relay |
Coil Suppression Diode | Without |
Coil Resistance (Ω) | 1250 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Voltage Rating (VDC) | 26.5 to 32 |
Coil Magnetic System | Non-Polarized, Monostable |
MOSFET Driver | Without |
Transistor Driver | Without |
Vibration | 20G's, 10 to 2000Hz |
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.026A (Coil), 32Vdc (Coil), 684Mw (Coil), 4A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE24X18X6NK)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- Cii General Purpose Relays