Shop All Plug-In Relays
Cii
Relay, 5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC2038A2
Zoro # G100972532
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Panel Mount
- Power Consumption - Relay 568 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC2038A2
- Zoro # G100972532
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 568 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 44 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/4" Inside Diameter - 100 Ft Spool - Black (hs3380-sp-black)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-057)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-24D)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5YP79)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- Cii Electrical Relays