Shop All Plug-In Relays
Cii
Relay, 4V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SAT1301A2
Zoro # G700972475
product price: $2,093.99
/ea
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 4V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 160 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SAT1301A2
- Zoro # G700972475
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 4V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 160 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 100 Ohm |
Operating Temp. Range | -65 to 125 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- ILC Replacement For SATCO 86219 (86-219)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1F7)
- Cii Plug-In Relays