Shop All Plug-In Relays
Cii
Relay, 36V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1589A2
Zoro # G100972792
Sold in multiples of 20 for $5,699.80
Free Shipping & Returns
$5,699.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 36V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay PC Board
- Power Consumption - Relay 577 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # 3SBC1589A2
- Zoro # G100972792
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 36V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | PC Board |
Power Consumption - Relay | 577 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 2245 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA4)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5FF13C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- Cii Plug-In Relays