Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # SR-7608
Zoro # G100972686
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Plain Case
- Power Consumption - Relay 1801 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # SR-7608
- Zoro # G100972686
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Plain Case |
Power Consumption - Relay | 1801 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 390 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC12(S))
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- Cii Plug-In Relays