Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH5131K2
Zoro # G300972707
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 975 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH5131K2
- Zoro # G300972707
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 975 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 200 °C |
Coil Resistance | 720 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA8)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC120(S))
- Cii Electrical Relays