Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH5004K2
Zoro # G600972896
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay PC Board
- Power Consumption - Relay 975 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH5004K2
- Zoro # G600972896
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | PC Board |
Power Consumption - Relay | 975 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 200 °C |
Coil Resistance | 720 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3LC13)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- Cii Plug-In Relays