Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1230A2
Zoro # G900972848
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 975 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH1230A2
- Zoro # G900972848
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 975 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 720 Ohm |
Operating Temp. Range | -65 to 125 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1603-250)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DAA5)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- Cii Electrical Relays