Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1151A2
Zoro # G800972627
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 975 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH1151A2
- Zoro # G800972627
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 975 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 720 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24A)
- Cii Plug-In Relays