Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1138A2
Zoro # G100972709
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 975 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # 3SBH1138A2
- Zoro # G100972709
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 975 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 720 Ohm |
Operating Temp. Range | -65 to 125 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-240A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24A)
- Cii Plug-In Relays