Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # HMS1201S111M
Zoro # G600973060
product price: $158.99
/ea
Sold in multiples of 41 for $6,518.59
Free Shipping & Returns
$6,518.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 682 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMS1201S111M
- Zoro # G600973060
- Country of Origin India
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 682 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1030 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24A)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-240A)
- Cii Plug-In Relays