Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # HMB1131K01P
Zoro # G300972677
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Panel Mount
- Power Consumption - Relay 1003 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMB1131K01P
- Zoro # G300972677
- Country of Origin India
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 1003 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 700 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC12(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12P14V53)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24D)
- Cii Plug-In Relays