Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # FW1201G00
Zoro # G600972476
product price: $253.99
/ea
Sold in multiples of 5 for $1,269.95
Free Shipping & Returns
$1,269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Plain Case
- Power Consumption - Relay 1040 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FW1201G00
- Zoro # G600972476
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Plain Case |
Power Consumption - Relay | 1040 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 675 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 5A, 250V AC, 5 PK (67274)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12P14V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHC7)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- Cii Electrical Relays