Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # FW1120G01
Zoro # G800973037
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 1040 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FW1120G01
- Zoro # G800973037
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 1040 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 675 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-12D)
- SIEMENS Plug-In Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JB03)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-120A)
- Cii Electrical Relays