Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC5251K1
Zoro # G300972585
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Panel Mount
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC5251K1
- Zoro # G300972585
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 1350 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC12)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC24)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- Cii Electrical Relays