Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC2023A2
Zoro # G300972455
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay PC Board
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC2023A2
- Zoro # G300972455
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | PC Board |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1350 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V20)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- SCHNEIDER ELECTRIC Miniature Plug-in relay - Zelio RXM 4 C/, 24V DC Coil Volts, 4 C/O (RXM4AB3BD)
- Cii Electrical Relays