Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC2002A2
Zoro # G800972870
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC2002A2
- Zoro # G800972870
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 1350 Ohm |
Operating Temp. Range | -65 to 125 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-N-AC120)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC220/240(S))
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, 1 C/O (RSL1GB4BD)
- Cii Plug-In Relays