Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1683A2
Zoro # G300973025
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Panel Mount
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1683A2
- Zoro # G300973025
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1350 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU7)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC110/120(S))
- RELAY & CONTROL Relay & Control SKAP-3C-24VAC 24V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-24VAC)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC12(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-12D)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC220/240)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- Cii Electrical Relays