Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1537A2
Zoro # G900972862
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1537A2
- Zoro # G900972862
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1350 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2F7)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINDC24)
- Cii Electrical Relays