Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1527A2
Zoro # G600972889
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1527A2
- Zoro # G600972889
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1350 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- DISCO Stndrd Blade Fuses 3 Amp Violet Type ATO PK5 (1707PK)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- POTTER-BRUMFIELD 45V-DC PLUG-IN RELAY (KA-4009-3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5NC13)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2ED)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-240A)
- Cii Electrical Relays