Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1518A2
Zoro # G800972559
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 520 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1518A2
- Zoro # G800972559
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 520 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1350 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-12D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- Cii Electrical Relays