Shop All Plug-In Relays
Cii
Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SAM1821A2
Zoro # G300972523
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 720 mW
- Features Double Coil Latching; Polarized, Bistable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # 3SAM1821A2
- Zoro # G300972523
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 720 mW |
Features | Double Coil Latching; Polarized, Bistable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 975 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24A)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC120)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (5X837)
- Cii Electrical Relays