Shop All Plug-In Relays
Cii
Relay, 18V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1227A2
Zoro # G600972797
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay PC Board
- Power Consumption - Relay 1157 mW
- Features Non-Polarized, Monostable Magnetic System; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH1227A2
- Zoro # G600972797
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | PC Board |
Power Consumption - Relay | 1157 mW |
Features | Non-Polarized, Monostable Magnetic System; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 280 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC24)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5DC03C)
- FINDER 24V-DC PLUG-IN RELAY (55.34.9.024.0090)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- Cii Plug-In Relays