Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1147A2
Zoro # G800972542
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 1252 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBH1147A2
- Zoro # G800972542
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 1252 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 115 Ohm |
Operating Temp. Range | -65 to 125 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- SCHNEIDER ELECTRIC Miniature Plug-in relay - Zelio RXM 4 C/, 24V DC Coil Volts, 4 C/O (RXM4AB3BD)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU7)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-12D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC24(S))
- Cii Electrical Relays