Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # HMS1201S110P
Zoro # G800972757
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 465 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMS1201S110P
- Zoro # G800972757
- Country of Origin India
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 465 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 310 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501KUDR12P14V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- Cii Plug-In Relays