Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # HMB1201G01P
Zoro # G300972592
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 900 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMB1201G01P
- Zoro # G300972592
- Country of Origin India
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 900 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 160 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA8)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, SPDT (RSL1AB4BD)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC12S)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- Cii Electrical Relays