Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # HMB1201G01M
Zoro # G300972639
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 900 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMB1201G01M
- Zoro # G300972639
- Country of Origin India
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 900 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 160 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC240)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-120A)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (8501RSD41V53)
- Cii Electrical Relays