Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1526A2
Zoro # G100972839
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 686 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1526A2
- Zoro # G100972839
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 686 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 210 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC240(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- Cii Plug-In Relays