Shop All Plug-In Relays
Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1517A2
Zoro # G900972589
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 686 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SBC1517A2
- Zoro # G900972589
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | 686 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 210 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3-DC24)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- Cii Plug-In Relays