Shop All Plug-In Relays
Cii
Relay, 12.6V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # FW1120D00
Zoro # G800972993
original price:
$327.94
12% off
new price: $286.99
/ea
Sold in multiples of 7 for $2,008.93
Free Shipping & Returns
$2,008.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12.6V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 794 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FW1120D00
- Zoro # G800972993
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Coil Volts | 12.6V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | 794 mW |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 200 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 10FT- Black (HS2-125-10-BK)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC220/240(S))
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- Cii Electrical Relays