Shop All Solid State Relays
Cii
PS12-1Y = SOLID STATE RELAY 10A/250VAC
Mfr # PS12-1Y
Zoro # G000972687
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage Rating (AC Relays) 250 Vrms
- Dimensions (L x W x H) (Approximate) (mm) 50.8 x 25.4 x 22.9
- Termination Type Screw Terminals
- Relay Type High Performance
- Shock 100G's, 6ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # PS12-1Y
- Zoro # G000972687
- Country of Origin United States
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) (mm) | 50.8 x 25.4 x 22.9 |
Details
Output Voltage Rating (AC Relays) | 250 Vrms |
Termination Type | Screw Terminals |
Relay Type | High Performance |
Shock | 100G's, 6ms |
Product Type | Relay |
Output Type | AC |
Operating Temperature Range (°C) | -55 to 95 |
Input Voltage (VDC) | 3.8 to 32 |
Enclosure Type | Potted |
Output Current Rating (A) | 10 |
Vibration | 30G's, 10 to 3000Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Black, 20A, 2-Pole Switch (4902L)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L5-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1589)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- Cii Solid State Relays