Shop All Power Relays
Cii
Power/Signal Relay, 3 Form X, 3Pst-No-Dm, 0.06A (Coil), 35A (Contact), Ac Input, Panel Mount
Mfr # FC-335-CW9
Zoro # G505866696
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form X, 3PST-NO-DM
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FC-335-CW9
- Zoro # G505866696
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 115V AC |
Contact Form - Relay | 3 Form X, 3PST-NO-DM |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Features | Hermetically Sealed Enclosure |
Hz - Electrical | 50/400 Hz |
Mounting Type | Studs, 6-32 UNC-2A |
Operating Temp. Range | -70 to 125°C |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 35 A |
Switching Voltage | 115/200Vac (50-400Hz) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- DATACOMM ELECTRONICS Datacomm 50-3323-WH-KIT White Recessed Pro-Power Kit With Straight Blade Inlet and Work Boxes (50-3323-WH-KIT)
- SIGMA ELECTRIC SPACER ELECT BOX 3/4""MTL (49208)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- Cii Power Relays