Shop All Power Relays
Cii
Power/Signal Relay, 3 Form X, 3Pst-No-Dm, 0.055A (Coil), 35A (Contact), Ac Input, Panel Mount
Mfr # FC-335-CW8
Zoro # G605866442
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form X, 3PST-NO-DM
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Hz - Electrical 400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FC-335-CW8
- Zoro # G605866442
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 115V AC |
Contact Form - Relay | 3 Form X, 3PST-NO-DM |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Hz - Electrical | 400 Hz |
Features | Hermetically Sealed Enclosure |
Switching Voltage | 115/200Vac (50-400Hz) |
Mounting Type | Studs, 6-32 UNC-2A |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -70 to 125°C |
Contact Rating | 35 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2311ST)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- Cii Electrical Relays