Shop All Power Relays
Cii
Power/Signal Relay, 3 Form X, 3Pst-No-Dm, 0.04A (Coil), 25A (Contact), Ac Input, Panel Mount
Mfr # FCAC-325NC-AV8
Zoro # G005866493
original price:
$764.94
31% off
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form C, 3PDT, 3 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Socket Pins
- Hz - Electrical 400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # FCAC-325NC-AV8
- Zoro # G005866493
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 115V AC |
Contact Form - Relay | 3 Form C, 3PDT, 3 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Socket Pins |
Hz - Electrical | 400 Hz |
Features | Hermetically Sealed Enclosure |
Coil Type | Polarized, Monostable |
Mounting Type | Raised Vertical Flange Mount |
Contact Rating | 25A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX8)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- Cii Power Relays