Shop All Power Relays
Cii
Power/Signal Relay, 3 Form C, 3Pdt-Co, Momentary, 0.04A (Coil), 4600Mw (Coil), 25A (Contact), 28Vdc
Mfr # FCA-325-CV8
Zoro # G505866580
Sold in multiples of 10 for $4,259.90
Free Shipping & Returns
$4,259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form C, 3PDT, 3 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Hz - Electrical 400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # FCA-325-CV8
- Zoro # G505866580
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 115V AC |
Contact Form - Relay | 3 Form C, 3PDT, 3 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Hz - Electrical | 400 Hz |
Features | Hermetically Sealed Enclosure |
Contact Rating | 25A |
Coil Type | Polarized, Monostable |
Mounting Type | Flush Vertical Flange Mount |
Description
Power/Signal Relay, 3 Form C, 3Pdt-Co, Momentary, 0.04A (Coil), 4600Mw (Coil), 25A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- Cii Electrical Relays