Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 2450Mw (Coil), 15A (Contact), 28Vdc
Mfr # FCA-215-HZ4
Zoro # G705866533
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Pins, 90°
- Features Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FCA-215-HZ4
- Zoro # G705866533
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 28V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Pins, 90° |
Features | Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Polarized, Monostable |
Mounting Type | No Brackets |
Contact Rating | 15A |
Coil Resistance | 320 Ω |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 2450Mw (Coil), 15A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- Cii Electrical Relays