Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.1A (Coil), 5Vdc (Coil), 500Mw (Coil), 1A
Mfr # JMGACD-5LW
Zoro # G605866558
product price: $94.89
/ea
Sold in multiples of 25 for $2,372.25
Free Shipping & Returns
$2,372.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 500 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMGACD-5LW
- Zoro # G605866558
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 500 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125 °C |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Coil Resistance | 50 Ω |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.1A (Coil), 5Vdc (Coil), 500Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 5 D (F3X5LG6)
- GE Molded Case Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- Cii Electrical Relays