Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.1A (Coil), 5Vdc (Coil), 500Mw (Coil), 1A
Mfr # JMACD-5XP
Zoro # G505866597
original price:
$129.69
18% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 500 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMACD-5XP
- Zoro # G505866597
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 500 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 50 Ω |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.1A (Coil), 5Vdc (Coil), 500Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- Cii Power Relays