Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.017A (Coil), 26.5Vdc (Coil), 450Mw (Coil), 1A
Mfr # JMGACD-26M
Zoro # G005866554
original price:
$131.17
4% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMGACD-26M
- Zoro # G005866554
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Contact Rating | 1A |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 1560 Ω |
Operating Temp. Range | -65 to 125 °C |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.017A (Coil), 26.5Vdc (Coil), 450Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- Cii Power Relays