Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, 26.5Vdc (Coil), 2340Mw (Coil), 10A (Contact), 28Vdc
Mfr # A07B035BC1
Zoro # G505866207
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 2341 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # A07B035BC1
- Zoro # G505866207
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 2341 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Mounting Type | Plain Case |
Contact Rating | 10A |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 300 Ω |
Operating Temp. Range | -65 to 125 °C |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 26.5Vdc (Coil), 2340Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- Cii Power Relays