Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 553Mw (Coil), 10A (Contact), Dc Input, Panel
Mfr # B07D632BZ2-0353
Zoro # G405866369
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Features Hermetically Sealed Enclosure
- Coil Type Non-Polarized, Monostable
- Mounting Type Chassis Mount
- Contact Rating 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # B07D632BZ2-0353
- Zoro # G405866369
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Features | Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Chassis Mount |
Contact Rating | 10A |
Coil Resistance | 170 Ω |
Operating Temp. Range | -65 to 125 °C |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 553Mw (Coil), 10A (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D5)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- Cii Power Relays