Shop All Power Relays
Cii
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 203Mw (Coil), 1A (Contact), 28Vdc (Contact),
Mfr # JMSCD-18XPS
Zoro # G205866736
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 203 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMSCD-18XPS
- Zoro # G205866736
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 203 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 1600 Ω |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125 °C |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 203Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- Cii Power Relays