Shop All Time Delay Relays
Cii
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.11A (Coil), 28Vdc (Coil), 3080Mw (Coil), 10A
Mfr # TD230C-1001SX
Zoro # G405864983
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A@28VDC A
- Mounting - Relay Raised Horizontal Flange Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 28 VDC
- Electrical Connection Solder Hook Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # TD230C-1001SX
- Zoro # G405864983
- Country of Origin Unknown
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 10A@28VDC A |
Mounting - Relay | Raised Horizontal Flange Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 28 VDC |
Electrical Connection | Solder Hook Terminals |
Timer Range | .1 “ 1 seconds |
Operating Functions | Delay on Operate |
Contact Material | Silver Cadmium Oxide |
Type of Output | Relay |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.11A (Coil), 28Vdc (Coil), 3080Mw (Coil), 10A (Contact), 28Vdc (Contact), 0.1S Adj Min, 1S Adj Max, Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- AGASTAT 120/240V-AC 120V-DC TIME DELAY RELAY (SCBRX022XXABXA)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- Cii Time Delay Relays