Shop All Power Relays
Cii
MW3-12A = MW 3GHZ HIGH FREQUEN
Mfr # MW3-12A
Zoro # G800972436
product price: $67.99
/ea
Sold in multiples of 25 for $1,699.75
$1,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 369 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # MW3-12A
- Zoro # G800972436
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 369 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Coil Resistance | 390 Ω |
Operating Temp. Range | -55 to 85 °C |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- Cii Power Relays