Shop All Power Relays
Cii
MAWD-26 = MAD T05 DIODE RELAY
Mfr # MAWD-26
Zoro # G100972488
product price: $66.89
/ea
Sold in multiples of 2 for $133.78
$133.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # MAWD-26
- Zoro # G100972488
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 1560 Ω |
Contact Rating | 1A |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- Cii Electrical Relays