Shop All Power Relays
Cii
MAP-12=MA T05 RELAY
Mfr # MAP-12
Zoro # G300972868
product price: $65.89
/ea
Sold in multiples of 2 for $131.78
$131.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 369 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # MAP-12
- Zoro # G300972868
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 369 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125 °C |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 390 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- Cii Electrical Relays