Shop All Latching Relays
Cii
LSBW-2C-24A = 1/2 LATCH 2 POLE
Mfr # LSBW-2C-24A
Zoro # G500973061
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5 VDC
- DC Contact Rating - Relay 2
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay Milliwatts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # LSBW-2C-24A
- Zoro # G500973061
- Country of Origin United States
- Category Latching Relays
Details
Item - Relay | Relay |
Coil Volts | 26.5 VDC |
DC Contact Rating - Relay | 2 |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Power Consumption - Relay | Milliwatts |
Features | Military/Aerospace High Performance |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 11 Pins, Octal, 24VDC (MK2KP-UA-DC24)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- Cii Electrical Relays